DESCRIPTION

  • Designed for residential and commercial application in natural gas piping systems
  • Used on 2 psi piping systems

Maxitrol 10 psi Gas Pressure Regulator

M3255AD

Valve Size:

SPECIFICATIONS

Diameter
1/2 in
Maximum Pressure
10 psi
Valve Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY