• Cart

DESCRIPTION

  • Features self-aligning valve with lever action for dead end lockup, corrosion-resistant construction and designed for multi-poise mounting
  • Used on 2 psi piping systems such as corrugated Stainless Steel or semi-rigid Copper tubing

Maxitrol 2 psi Pressure Register Line

M3255AL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.18
Diameter
1/2 in
End Connection 1
NPT
End Connection 2
NPT
Maximum Pressure
2 psi
Maximum Temperature
205
Valve Size
1 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS