DESCRIPTION

  • Capable of precise regulating control from full flow down to pilot flow
  • For use on residential, commercial and industrial applications

Maxitrol 3/4 in. 10 psi Gas Pressure Regulator

M3255660004

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.18
End Connection 1
NPT
End Connection 2
NPT
IsAcceptableImage
Maximum Pressure
10 psi
Maximum Temperature
205
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS