1/2 in. Aluminum NPT Gas Regulator Valve
325L Series 1/2 in. Aluminum NPT Gas Regulator Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI Z21.80
- CSA Certified:
- CSA 6.22
- Collection:
- 325L Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Height:
- 3-1/2 in
- Length:
- 8-1/2 in
- Material:
- Aluminum
- Pressure - Maximum:
- 5 psi
- Recommended Valve Application:
- Propane Gas, Natural Gas
- Temperature Range:
- -40 to 205 Deg F (-40 to 96 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Aluminum
- Valve Size:
- 1/2 in
- Valve Type:
- Gas Regulator Valve