DESCRIPTION

  • Designed for residential and commercial application in natural gas piping systems
  • Used on 2 psi piping systems

Maxitrol 5 psi Pressure Register Line with ODP

M3255AL48F

Valve Size:

SPECIFICATIONS

Diameter
3/4 in
Maximum Pressure
5 psi
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY