DESCRIPTION

Maxstraps 1-1/2 in. Polypropylene Cam Tie Down in Green

M15803

Length:

SPECIFICATIONS

Color Finish
Green
Length
8 ft
Material
Plastic
Width
1-1/2 in

Starting at
Call for Pricing
  • QUANTITY