DESCRIPTION

  • One inch wide ratchet buckle
  • Weather and sunlight resistant

Maxstraps 12 x 1 in. Nylon Tie Down with Hook

M1220

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
Length
12 ft
Material
Plastic
Material Type
Polypropylene
Width
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY