DESCRIPTION

  • Rustproof cam buckle stays tight even when wet and releases with a press of the thumb
  • Weather and sunlight resistant

Maxstraps Poly Securing Load Strap Black

M00210

Length:

SPECIFICATIONS

Color Finish
Black
Length
2 ft
Material
Plastic
Material Type
Polypropylene
Width
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY