DESCRIPTION

  • Rustproof cam buckle stays tight even when wet and releases with a press of the thumb
  • Weather and sunlight resistant

Maxstraps Polychem Securing Load Strap in Yellow

M00612

Length:

SPECIFICATIONS

Color Finish
Yellow
IsAcceptableImage
Length
72 in
Material
Plastic
Width
1 in

Starting at
Call for Pricing
  • QUANTITY