11.1V Rechargeable LED Area Work Light

You last purchased this on
 
Maxxeon

Workstar® 11.1V Rechargeable LED Area Work Light

This product requires certification to purchase.
You last purchased this on
 
Maxxeon

Workstar® 11.1V Rechargeable LED Area Work Light

  • Fast #
  • Part #MMXN05401
  • Item #7523775
  • Manufacturer Part #MXN05401
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Battery Type:
Lithium-ion
Collection:
Workstar®
ETL Listed:
No
Light Bulb Type:
LED
Lumens:
4300
Number Of Hours:
50000 h
Power Source:
Battery
UL Listed:
Yes
Volts:
11.1V
Weight:
3 lb