DESCRIPTION

Mayco 4 x 12 x 12 in. 4# Lead Roof Flashing

M41212124

Length:

SPECIFICATIONS

Fits Pipe Size
4 in
Height
12 in
Length
12 in
Material
Lead
Width
12 in

Starting at
Call for Pricing
  • QUANTITY