Round Closed Front with Cover Soft SEAT
Round Closed Front with Cover Soft SEAT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cushioned vinyl with a Durable enameled wood core
- Color-matched bumpers and hinges
- Easy•Clean™ hinge allows for quick removal of seat for easy cleaning
- Made with environmentally friendly materials and processes
- Proudly made in the USA
- Fits all manufacturers' round bowls
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 17-1/8 in
- Material:
- Enameled Wood, Plastic
- Material Type:
- Vinyl
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- B13EC023
- Width:
- 15 in