DESCRIPTION

  • Color-matched bumpers and hinges
  • Durable molded wood with a high-gloss finish that resists chipping and scratching
  • Easy-Clean & Change® hinge allows for removal of seat for easy cleaning and replacement
  • Exclusive rope design complements bath décor
  • Fits all manufacturers' round bowls
  • Made in the USA (Sheboygan Falls, WI)
  • Made with environmentally friendly materials and processes

Mayfair Wood Round Closed Front Toilet Seat

B23EC000

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Color Finish
White
Color Finish Category
Whites
Material
Wood
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front

Starting at
Call for Pricing
  • QUANTITY