DESCRIPTION

  • Exceptional wood finish brings natural beauty to your bath with no splitting or cracking
  • Fits all manufacturers' round bowls
  • Stylish, secure brushed-nickel hinge accents bath hardware

Mayfair Natural Reflections™ Wood Round Closed Front Toilet Seat

B9601NI418

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Natural Reflections™
Color Finish
Wood Veneer
Color Finish Category
Browns
IsAcceptableImage
Material
Wood
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front

Starting at
Call for Pricing
  • QUANTITY