12 x 2 x 10 x 12 in. 4# Lead Flashing
12 x 2 x 10 x 12 in. 4# Lead Flashing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Most Specs call for a 4" to 6" skirt, making this a very cost effective flashing for that application
- Used primarily on flat roof hot mop applications
Specifications
- Height:
- 10 in
- Pipe Diameter:
- 2 in
- Roof Flashing Material:
- Lead
- Roof Flashing Size:
- 10 in x 12 in