DESCRIPTION

Mayfield 12 x 4 x 12 x 12 in. 90# Lead Roof Flashing

MLRF9121212P

Length:

12 in

SPECIFICATIONS

Fits Pipe Size
4 in
Height
12 in
Length
12 in
Material
Lead
Width
12 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.