DESCRIPTION

  • Used primarily on flat roof hot mop applications

Mayfield 16 x 16 x 10 in. 2-1/2# Lead Flashing

LFL161610

Fits Pipe Size:

SPECIFICATIONS

Fits Pipe Size
3 in
Height
10 in
Length
16 in
Material
Lead
Width
16 in

Starting at
Call for Pricing
  • QUANTITY