2 in. Lead Roof Flashing
2 in. Lead Roof Flashing
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Pipe Diameter:
- 2 in
- Roof Flashing Material:
- Lead
- Roof Flashing Size:
- 18 in