DESCRIPTION

  • Used primarily on flat roof hot mop applications

Mayfield 2 x 14 x 10 in. 2-1/2# Lead Flashing

LFL141410K

Length:

SPECIFICATIONS

Diameter
2 in
Height
10 in
Length
14 in
Material
Lead
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY