DESCRIPTION

  • Used primarily on flat roof hot mop applications

Mayfield 4 in. 2-1/2# Economy Lead Flashing

LFLP

Length:

SPECIFICATIONS

Diameter
4 in
Length
12 in
Material
Lead
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY