DESCRIPTION

Mayfield 4 in. Galvanized Heater Pan

M00142624

Diameter:

SPECIFICATIONS

Depth
4 in
Diameter
26 in
Height
2 in
Length
26 in
Material
Galvanized
Width
30 in

Starting at
Call for Pricing
  • QUANTITY