DESCRIPTION

  • Used primarily on flat roof hot mop applications

Mayfield 4 x 12 x 12 in. 45# Lead Roof Flashing

MLRF4121212P

Length:

SPECIFICATIONS

Diameter
4 in
Height
12 in
Length
12 in
Material
Lead
Width
12 in

Starting at
Call for Pricing
  • QUANTITY