DESCRIPTION

Mayfield 4 x 12 x 12 in. 90# Lead Roof Flashing

MLRF9121212P

Length:

SPECIFICATIONS

Fits Pipe Size
4 in
Height
12 in
Length
12 in
Material
Lead
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY