1.9 cu. ft. 950 W Updraft Over-the-Range Microwave in Fingerprint Resistant Stainless Steel
This product has been replaced by
Manufacturer Part #MMMF6030PZ
1.9 cu. ft. 950 W Updraft Over-the-Range Microwave in Fingerprint Resistant Stainless Steel
Product Details
Product Details
Documents
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 400 ft3/min
- Capacity:
- 1.9 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Electronic Touch
- Depth:
- 15-9/16 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Charcoal
- Height:
- 17-1/8 in
- Hood Vent Type:
- Updraft
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 950 W
- Width:
- 29-15/16 in