• Cart

DESCRIPTION

  • BrightSeries™ LED Lighting
  • Fingerprint Resistant Stainless Steel
  • Humidity-Controlled FreshLock™ Crispers
  • Temperature-Controlled Wide-N-Fresh™ Deli Drawer
  • Ten-Year Limited Parts Warranty on the Compressor

Maytag 19.68 cf French Door Refrigerator

MMFF2055FR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
34-3/8 in
Energy Star Compliant
No
Handle Material
Metal
Height
68-3/8 in
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Type
French Door
UL Listed
Yes
Width
30-1/8 in

Starting at
Call for Pricing
  • QUANTITY