32-3/4 in. 22 cu. ft. French Door Refrigerator in Fingerprint Resistant Stainless Steel
32-3/4 in. 22 cu. ft. French Door Refrigerator in Fingerprint Resistant Stainless Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PowerCold® Feature
- Beverage Chiller™ Compartment
- Fingerprint Resistant Stainless Steel
- Designed, Engineered, and Assembled in the U.S.A.
- Ten-Year Limited Parts Warranty on the Compressor
- Humidity-Controlled FreshLock™ Crispers
- BrightSeries™ LED Lighting
- Temperature-Controlled Wide-N-Fresh™ Deli Drawer
- Factory-Installed Ice Maker
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 22 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Depth:
- 34-1/2 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 5.83 cu ft
- Height:
- 70 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 15.88 cu ft
- Refrigerator Type:
- French Door
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 32-3/4 in