DESCRIPTION

Maytag 26.5 cf Side-By-Side Refrigerator with Ice Maker

MMSB27C2XA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
36 in
Height
69-1/4 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Refrigerator Type
Side-By-Side
Width
35-7/16 in

Starting at
Call for Pricing
  • QUANTITY