27-7/8 in. 5.3 cu. ft. Electric Top Load Washer in White

You last purchased this on
 
Maytag

27-7/8 in. 5.3 cu. ft. Electric Top Load Washer in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maytag

27-7/8 in. 5.3 cu. ft. Electric Top Load Washer in White

  • Fast #
  • Part #MMVW7232HW
  • Item #8194479
  • Manufacturer Part #MVW7232HW
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
5.3 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Digital
Depth:
27-7/8 in
Energy Star Compliant:
No
Height:
43-7/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Maximum Capacity:
5.3 cu ft
Number of Cycles:
13
Number of Settings:
13
Power Source:
Electric
Smart Home Enabled:
Yes
UL Listed:
No
Volts:
120V
Watts:
709 W
Weight:
139 lb
Width:
27-1/4 in
Wireless Communication - FEI:
Wi-Fi