27 in. 4.3 cu. ft. Electric Top Load Washer in White

Part #MMVWX655DW  |  Item #4871074  |  Manufacturer Part #MVWX655DW

$834.21 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Optimal dispensers
  • Impeller wash action
  • Stainless steel wash basket
  • Driven by the PowerWash® cycle
  • Deep water wash cycle
  • Large capacity to clean your toughest loads
  • Automatic temperature controls
  • Maytag® commercial technology
  • American pride

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 4.3 cu ft

Color Finish: White

Color Finish Category: Whites

Control Type: Turn Knob

Depth: 27 in

Energy Star Compliant: No

Height: 42 in

Number of Cycles: 11

Number of Settings: 11

Power Source: Electric

RPM: 660

UL Listed: Yes

Volts: 120V

Width: 27-1/2 in