29-15/16 in. Gas 5-Burner Sealed Freestanding Range in Fingerprint Resistant Stainless Steel

You last purchased this on
 
Maytag

29-15/16 in. Gas 5-Burner Sealed Freestanding Range in Fingerprint Resistant Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maytag

29-15/16 in. Gas 5-Burner Sealed Freestanding Range in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #MMGT8800FZ
  • Item #7179034
  • Manufacturer Part #MGT8800FZ
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Fingerprint Resistant Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Power Preheat
  • Power™ Burner
  • True Convection with Third Element
  • Ten-Year Limited Parts Warranty
  • Oval Burner
  • Double Oven Range
  • Auto Convect Conversion
  • Precision Cooking™ System
  • Fingerprint Resistant Stainless Steel
  • Designed, Engineered, and Assembled in the U.S.A.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Automatic Shut-Off:
Yes
BTU:
16000
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Capacity:
6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Fingerprint Resistant Stainless Steel
Control Type:
Touchpad
Depth:
28-1/2 in
ETL Listed:
No
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Handle Material:
Stainless Steel
Height:
47-1/8 in
Ignition System:
Electric Ignition
Installation Type:
Freestanding
MBH:
16
Maximum Capacity:
6 cu ft
NSF Certified:
No
Number of Burners:
5
Power Source:
Gas
Self Clean:
Yes
UL Listed:
No
Volts:
220V
Width:
29-15/16 in