29-1/8 x 66-3/4 in. 15A 19.65 cf Freestanding Frost Free Upright Freezer with Reversible Hinge in White

You last purchased this on
 
Maytag

29-1/8 x 66-3/4 in. 15A 19.65 cf Freestanding Frost Free Upright Freezer with Reversible Hinge in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maytag

29-1/8 x 66-3/4 in. 15A 19.65 cf Freestanding Frost Free Upright Freezer with Reversible Hinge in White

  • Fast #
  • Part #MMZF34X20DW
  • Item #7178893
  • Manufacturer Part #MZF34X20DW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • LED Lighting
  • Frost Free
  • Ten-Year Limited Parts Warranty on the Compressor
  • Reversible Door
  • FastFreeze Option
  • Designed, Engineered, and Assembled in the U.S.A.
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
29-1/8 in
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
19.65 cu ft
Handle Material:
Plastic
Handle Type:
Recessed
Height:
66-3/4 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Power Source:
Electric
UL Listed:
Yes
Volts:
115V
Weight:
252 lb
Width:
33-1/4 in