DESCRIPTION

  • Auto Convect Conversion
  • Designed, Engineered, and Assembled in the U.S.A.
  • Dual-Choice™ element 12"/6"
  • Fingerprint Reisstant Stainless Steel
  • Max Capacity Rack
  • Power Preheat
  • Power™ Element
  • Ten Year Limited Parts Warranty - Electric Range
  • True Convection With Fan & Third Element

Maytag 29-7/8 in. Wide Electric Range with True Convection and Power Preheat

MMER8800F

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
6.40 cu ft
Color Finish
Black
Color Finish Category
Blacks
Depth
27-3/4 in
ETL Listed
No
Handle Material
Metal
Height
47-7/8 in
Ignition System
Electronic Ignition
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Volts
120/240V
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY