DESCRIPTION

Maytag 32-3/4 in. 22 cf Side-By-Side Refrigerator

MMSF22D4XA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
35 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
65-7/8 in
Lead Law Compliant
Yes
Volts
120V
Width
32-3/4 in

Starting at
Call for Pricing
  • QUANTITY