DESCRIPTION

Maytag Ice20® 35-11/16 in. 20.86 cf French Door Bottom Mount Freezer Refrigerator

MMFT2976AE

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Collection
Ice20®
Color Finish
White
Color Finish Category
Whites
Depth
35-11/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
70-1/8 in
Lead Law Compliant
Yes
Volts
120V
Width
35-11/16 in

Starting at
Call for Pricing
  • QUANTITY