• Cart

DESCRIPTION

Maytag Maxima® 39 in. 7.3 cf Natural Gas Steam Dryer

MMGD7100D

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Capacity
7.3 cu ft
Collection
Maxima®
Color Finish
White
Color Finish Category
Whites
Depth
31 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
39 in
Interior Light
Yes
Number of Settings
9
Power Source
Gas
UL Listed
No
Volts
120/240V
Width
27 in

Starting at
Call for Pricing
  • QUANTITY