DESCRIPTION

Maytag Maxima® 4.3 cf 11-Cycle Steam Washer

MMHW8000A

Color Finish

 

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Capacity
4.3 cu ft
Collection
Maxima®
Color Finish
White
Color Finish Category
Whites
Depth
32-3/4 in
Energy Star Compliant
Yes
Height
38 in
Power Source
Electric
Type
Front Load Washer
UL Listed
Yes
Volts
120V

Starting at
Call for Pricing
  • QUANTITY