DESCRIPTION

Maytag Maxima® 4.3 cf 27 in. 11-Cycle Steam Washer

MMHW7000A

Color Finish

 

SPECIFICATIONS

AMP
15
Capacity
4.3 cu ft
Collection
Maxima®
Color Finish
White
Color Finish Category
Whites
Depth
33 in
Energy Star Compliant
Yes
Height
38 in
Power Source
Electric
Type
Front Load Washer
UL Listed
Yes
Volts
120V
Width
27 in

Starting at
Call for Pricing
  • QUANTITY