DESCRIPTION

  • Automatic Defrost
  • Interior Light

Maytag 5.8 CF Dual Temperature Beverage Center

MMBCM24FWBS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Capacity
5.8 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
26-7/8 in
Height
35-1/8 in
Installation Type
Undercounter
Lead Law Compliant
Yes
Volts
115V
Width
23-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY