DESCRIPTION

Maytag Jetclean® Plus 5-Cycle 6-Option Tall Tube Dishwasher

MMDB4709PA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Jetclean® Plus
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-1/2 in
Lead Law Compliant
Yes
Volts
120V
Width
23-7/8 in

Starting at
Call for Pricing
  • QUANTITY