29-7/8 in. Gas 5-Burner Sealed Freestanding Range in Fingerprint Resistant Stainless Steel
29-7/8 in. Gas 5-Burner Sealed Freestanding Range in Fingerprint Resistant Stainless Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Power Preheat
- Power™ Burner
- Fingerprint Resistant Stainless Steel
- Ten Year Limited Parts Warranty - Gas Range
- Max Capacity Rack
- Oval Burner
- Auto Convect Conversion
- True Convection With Fan & Third Element
- Designed, Engineered, and Assembled in the U.S.A.
Specifications
- ADA Compliant:
- No
- Automatic Shut-Off:
- Yes
- BTU:
- 18000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.8 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Touchpad/Knobs
- Depth:
- 27-7/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Handle Material:
- Plastic
- Height:
- 47-7/8 in
- Ignition System:
- Spark Ignition
- Installation Type:
- Freestanding
- MBH:
- 18
- Maximum Capacity:
- 5.8 cu ft
- NSF Certified:
- No
- Number of Burners:
- 5
- Power Source:
- Gas
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 29-7/8 in