DESCRIPTION

  • Gauges the soil level of the load, then automatically adjusts temperature, wash time and the number of fills accordingly
  • Holds up to 14 place settings
  • Jetclean® Plus Steam cycle cleans everything from your messiest pans to your finest stemware
  • Oversized tub provides enough capacity to clean tall and large items like cookie sheets, pitchers and mixing bowls
  • Stainless steel tub
  • Strengthened by the industry's most powerful motor available, each cycle blasts away tough soils for clean dishes the first time
  • The 4-blade stainless steel chopper pulverizes food, preventing particles from plugging the wash system and spray jets
  • Upper rack holds tall items like 9" plates and glasses while providing easy access

Maytag Jetclean® Plus 6-Cycle 6-Option Tall Tube Dishwasher

MMDB7759SAS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
Collection
Jetclean® Plus
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
27-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-1/2 in
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
23-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY