DESCRIPTION

  • Advance moisture sensing
  • Number of Settings: 5
  • Number of cycles: 14

Maytag Bravos XL® 7.3 CF Electric High Efficiency Steam Dryer

MMEDB980B

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
7.3 cu ft
Collection
Bravos XL®
Color Finish
White
Color Finish Category
Whites
Depth
29-1/4 in
Height
45-1/8 in
Power Source
Electric
Width
29 in

Starting at
Call for Pricing
  • QUANTITY