7.4 cf 10-Cycle Electric Front Load Dryer in Metallic Slate
This product has been replaced by
Manufacturer Part #MED8630HC
7.4 cf 10-Cycle Electric Front Load Dryer in Metallic Slate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Largest Loads, Evenly Dried
- Refresh Cycle with Steam
- PowerDry System
- Ten-Year Limited Parts Warranty on the Drive Motor and Dryer Drum
- Reduce Static Option
- Steam-Enhanced Dryer
- Rapid Dry Cycle
- Sanitize Cycle
- American Pride
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Greys
- Color Finish Name:
- Metallic Slate
- Depth:
- 31 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 39 in
- Interior Light:
- Yes
- Number of Settings:
- 10
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Type:
- Front Load Dryer
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 5400 W
- Width:
- 27 in