Maytag

7.4 cf 10-Cycle Electric Front Load Dryer in White

Part #MMED8200F  |  Manufacturer Part #MED8200FW

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • PowerDry System
  • Largest Loads, Evenly Dried
  • Refresh Cycle with Steam
  • Sanitize Cycle
  • Rapid Dry Cycle
  • Reduce Static Option
  • Steam-Enhanced Dryer
  • Ten-Year Limited Parts Warranty on the Drive Motor and Dryer Drum
  • American Pride

ADA Compliant

Green

Specifications

ADA Compliant: Yes

CEC Compliant: For Sale in CA

Capacity: 7.4 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 31 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 39 in

Interior Light: Yes

Number of Settings: 10

Power Source: Electric

Type: Front Load Dryer

UL Listed: No

Volts: 240V

Watts: 5400

Width: 27 in