27 in. 7.4 cu. ft. Electric Dryer in White
This product has been replaced by
Manufacturer Part #MEDP586KW
27 in. 7.4 cu. ft. Electric Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Our powerful commercial motor and drive system deliver the strength to handle large loads with ease.
- Automatic dry tracks temperatures to help ensure clothes are dried right the first time.
- We've engineered a powerful commercial-grade Maytag® dryer for your home that's truly built to last. Thick, galvanized steel panels and ultra-sturdy knobs are just two of many upgraded components.
- Our best warranty available for a commercial-grade, in-home laundry appliance comes standard with this Maytag® dryer. We confidently back this dryer with a 10-year limited parts residential warranty that includes all parts and labor for the first 5 years.
- The Wrinkle Control cycle helps keep wrinkles from forming by tumbling your clothes without heat after the cycle has ended.
- An interior drum light provides powerful illumination, ensuring no stray sock is left behind.
- We take pride in building strong, reliable appliances for both commercial and residential environments. From Marion, Ohio to you, this dryer is proudly designed, engineered and assembled in the U.S.A.
- Large loads are no problem in this dryer with 7.4 cu. ft. capacity.
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- Application:
- Laundry
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Dial
- Depth:
- 29-1/4 in
- Energy Star Compliant:
- No
- Height:
- 42-1/2 in
- Interior Light:
- Yes
- Number of Cycles:
- 11
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 5400 W
- Weight:
- 115 lb
- Width:
- 27 in