Maytag

7.4 cf 13-Cycle High Efficiency Front Load Dryer in White

Part #MMGDP475EW  |  Manufacturer Part #MGDP475EW

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Capacity: 7.4 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 29-1/2 in

Energy Star Compliant: No

Height: 42-5/8 in

Interior Light: Yes

Number of Settings: 13

Power Source: Gas

Type: Front Load Dryer

UL Listed: No

Volts: 120V

Width: 27 in