27 in. 7.4 cu. ft. Electric Dryer in White
This product has been replaced by
Manufacturer Part #MED6230HW
IntelliDry® 27 in. 7.4 cu. ft. Electric Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rapid Dry Cycle
- Extra-Large Capacity
- Largest Loads, Evenly Dried
- Ten-Year Limited Parts Warranty on the Drive Motor and Dryer Drum
- Sanitize Cycle
- Maytag® Commercial Technology
- Drum Light
- Wrinkle Prevent Option
- IntelliDry® Sensor
- American Pride
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Collection:
- IntelliDry®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Turn Knob
- Depth:
- 30 in
- Energy Star Compliant:
- No
- Height:
- 41-3/4 in
- Interior Light:
- Yes
- Number of Settings:
- 3
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 240V
- Width:
- 27 in