Bravos XL® 27-1/2 in. 4.8 cf 13-Cycle Top Load Washer in White

Part #MMVWB880BW  |  Item #4630294  |  Manufacturer Part #MVWB880BW

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

AMP: 15

Capacity: 4.8 cu ft

Collection: Bravos XL®

Color Finish: White

Color Finish Category: Whites

Depth: 27-1/2 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 45-1/2 in

Power Source: Electric

Volts: 120V

Width: 27-1/2 in