27 in. 7.4 cu. ft. Electric Dryer in Metallic Slate
This product has been replaced by
Manufacturer Part #MED6230HC
IntelliDry® 27 in. 7.4 cu. ft. Electric Dryer in Metallic Slate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Collection:
- IntelliDry®
- Color Finish Category:
- Greys
- Color Finish Name:
- Metallic Slate
- Control Type:
- Turn Knob
- Depth:
- 30 in
- Energy Star Compliant:
- No
- Height:
- 41-3/4 in
- Interior Light:
- Yes
- Number of Settings:
- 3
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 240V
- Width:
- 27 in