27 in. 4.1 cf 11-Cycle Steam Front Washer in White
Maxima® 27 in. 4.1 cf 11-Cycle Steam Front Washer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.1 cu ft
- Collection:
- Maxima®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 32-15/16 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 38-3/4 in
- Interior Light:
- Yes
- Power Source:
- Electric
- Type:
- Front Load Washer
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 27 in